
TANK S2 1.32-In. AMOLED GPS Smartwatch with Silicone Band Strawflower Black
Mfr # P-S001-B
Zoro # G216504078
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-S001-B
Zoro #
G216504078
UPC #
-
Country of Origin
China
Details
Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Color
Black
Item
Smart Watch
Description
The KOSPET TANK S2 is a lightweight, rugged, GPS smartwatch designed for active, style-conscious users. It sports a 1.32-in. AMOLED always-on display with Corning Gorilla Glass, dual-band GPS with 6-satellite positioning systems, built-in compass and barometer, G-sensor, 170+ sports modes including swim, full health tracking HR, SpO2, sleep, and womens health, Bluetooth calling, 5ATM + IP69K water resistance, and 8 to 12days battery life.
- Display: 1.32-in. AMOLED, 466 x 466 resolution, Corning Gorilla Glass 3
- 0.787-in. (20-mm) wide, removable silicone strap fits wrist diameters 5.51 in. to 8.46 in. (140 mm to 215 mm)
- Bluetooth v5.3
- Compatible with Android 5.1 or later and iOS 10.0 or later
- Works with KOSPET FIT app
- CPU ATS3085L
- Dual-band GPS with 6 satellite positioning systems
- Also has compass and barometric altimeter
- Sports modes: 170+ sports modes with smart recognition of 6 sports movements (walking, running, cycling, elliptical trainer, row machine, and still)
- Watch faces: over 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.