
TANK T3 Special Edition 1.43-In. AMOLED Smartwatch with Stainless Steel Band Silver
Mfr # P-TS003-S
Zoro # G516504075
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap, (1)zinc alloy strap
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-TS003-S
Zoro #
G516504075
UPC #
-
Country of Origin
China
Details
Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap, (1)zinc alloy strap
Color
Silver
Item
Smart Watch
Description
The KOSPET TANK T3 Special Edition is a rugged smartwatch built for daily training and outdoor workouts. With 170+ sports modes, 5 ATM and IP69K waterproofing, Bluetooth calling, G-sensor, stainless steel band, silicone band, and up to 15 days of battery life, it meets 15 U.S. MIL-STD-810H certifications and is supercharged by a dual-core CPU. It is a reliable swimming and fitness companion that keeps up with your active lifestyle.
- Display: 1.43-in. AMOLED, 466 x 466 resolution, Corning Gorilla Glass 3
- 0.866-in. (22-mm) wide, removable stainless steel band fits wrist diameters 5.9 in. to 9.53 in. (150 mm to 242 mm)
- Also includes 0.866-in. (22-mm) wide, removable silicone band that fits wrist diameters 6.57 in. to 9.13 in. (167 mm to 232 mm)
- Bluetooth v5.3
- Compatible with Android 5.1 or later and iOS 10.0 or later
- Works with KOSPET FIT app
- Dual-core CPU ATS3085L
- Meets 15 US MIL-STD-810H certifications
- Sports modes: 170+ sports modes with smart recognition of 6 sports movements (walking, running, cycling, elliptical trainer, row machine, and still)
- Watch faces: over 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.