Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TANK X2 Ultra 1.64-In. AMOLED GPS Smartband Black

  • Mfr # P-XU001-B

  • Zoro # G516504068


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-XU001-B
Zoro #
G516504068
UPC #
-
Country of Origin
China

Details

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Color
Black
Item
Smart Watch

Description

Built for outdoor adventure, the KOSPET TANK X2 Ultra features an always-on AMOLED display, dual-band GPS with 6 satellite positioning systems, 170+ sports modes, built-in compass and barometric altimeter, Bluetooth calling, and 5 ATM + IP69K waterproofing. With a tough design thanks to its stainless steel body, polycarbonate + 15% fireproof glass fiber bottom case material, and long battery life, its the ideal smartwatch for swimming, fitness, and rugged exploration.


  • Display: 1.64-in. AMOLED, 280 x 456 resolution, Corning Gorilla Glass 3
  • 0.787-in. (20-mm) wide, removable silicone band fits wrist diameters 5.91 in. to 7.87 in. (150 mm to 200 mm)
  • Bluetooth v5.3
  • Compatible with Android 5.1 or later and iOS 10.0 or later
  • Works with KOSPET FIT app
  • CPU ATS3085L
  • Meets 15 US MIL-STD-810H certifications
  • Dual-band GPS with 6 satellite positioning systems
  • Also has compass and barometric altimeter
  • Sports modes: 170+ sports modes with smart recognition of 6 sports movements (walking, running, cycling, elliptical trainer, row machine, and still)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.