Zoro Homepage

Communication Headset with USB, SB45USB

  • Mfr # 195752

  • Zoro # G5245774


product price: $41.99
/ea

Key Features

Cable Length
8 ft
Host Interface
USB
Min. Frequency Response
18 Hz
Max. Frequency Response
20 kHz
Microphone Technology
Noise Reduction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195752
Zoro #
G5245774
UPC #
212991782012
Country of Origin
Unknown

Dimensions

Cable Length
8 ft

Details

Item
Gaming Headset
Host Interface
USB
Min. Frequency Response
18 Hz
Max. Frequency Response
20 kHz
Microphone Technology
Noise Reduction
Earpiece Design
Over-the-head
Sound Pressure Level
103 dB
Impedance
100 Ohm
Microphone Design
Boom
Earpiece Type
Binaural
Connectivity Technology
Wired
Sound Mode
Stereo
Maximum Frequency Response
20 kHz
Minimum Frequency Response
18 Hz
Form Factor
Circumaural

Description

Communication Headphones with USB, noise-cancelling clear voice technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.