Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication HP with USB, CS100USB

  • Mfr # 194556

  • Zoro # G5242947


product price: $31.99
/ea

Key Features

Cable Length
8 ft
Sound Pressure Level
91 dB
Sound Mode
Stereo
Host Interface
USB
Earpiece Design
Over-the-ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194556
Zoro #
G5242947
UPC #
21299178188
Country of Origin
Unknown

Dimensions

Cable Length
8 ft

Details

Item
Gaming Headset
Sound Pressure Level
91 dB
Sound Mode
Stereo
Host Interface
USB
Earpiece Design
Over-the-ear
Microphone Technology
Electret, Noise Reduction, Noise Cancelling
Impedance
32 Ohm
Min. Frequency Response
30 Hz
Connectivity Technology
Wired
Microphone Design
Boom
Max. Frequency Response
16 kHz
Earpiece Type
Binaural
Minimum Frequency Response
30 Hz
Form Factor
Supra-aural
Maximum Frequency Response
16 kHz

Description

Communication Headset with USB, noise cancelling microphone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.