Zoro Homepage

Communication Stereo Headset, CS95USB

  • Mfr # 195512

  • Zoro # G5248057


product price: $30.99
/ea

Key Features

Cable Length
8 ft
Connectivity Technology
Wired
Microphone Design
Boom
Impedance
32 Ohm
Minimum Frequency Response
30 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195512
Zoro #
G5248057
UPC #
21299184066
Country of Origin
Unknown

Dimensions

Cable Length
8 ft

Details

Item
Gaming Headset
Connectivity Technology
Wired
Microphone Design
Boom
Impedance
32 Ohm
Minimum Frequency Response
30 Hz
Earpiece Type
Monaural
Host Interface
USB
Earpiece Design
Over-the-head
Sound Mode
Mono
Sound Pressure Level
91 dB
Maximum Frequency Response
16 kHz
Microphone Technology
Electret, Noise Reduction, Noise Cancelling
Form Factor
Supra-aural

Description

Communication Headset with USB, noise cancelling microphone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.