Zoro Homepage

Communication Stereophone, CS100KOSS

  • Mfr # 194811

  • Zoro # G4917264


product price: $22.59
/ea

Key Features

Cable Length
8 ft
Product Type
Gaming Headset
Impedance
32 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194811
Zoro #
G4917264
UPC #
021299142851
Country of Origin
Unknown

Dimensions

Cable Length
8 ft

Details

Product Type
Gaming Headset
Impedance
32 Ohm

Description

CS100 Sterophone, 8ft cord, Stereophone: 30-16,000 Hz, Microphone: 100-16,000 Hz, Stereophone: 32 ohms, (will switch from 159617 to 183533 for part number when packaging changes )

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.