
EARBUD ON-EAR WHT/BLK, 2PK
Mfr # KE7
Zoro # G616224651
product price: $13.99
/pk 2, $7.00/eaKey Features
Width
3.9 ft
Color
Black, White
Material
Vinyl
Earpiece Design
Earbud
Earpiece Type
Binaural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KE7
Zoro #
G616224651
UPC #
21299179000
Country of Origin
China
Dimensions
Width
3.9 ft
Cable Length
4 ft
Details
Color
Black, White
Material
Vinyl
Item
Earphone
Earpiece Design
Earbud
Earpiece Type
Binaural
Minimum Frequency Response
60 Hz
Connectivity Technology
Wired
Maximum Frequency
20 kHz
Impedance
16 Ohm
Mount Type
In-ear
Earpiece Sensitivity
98 dB
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Includes
Earbuds, 2 x pairs of earbuds (one white, one black)
Description
Koss Earbuds 2 pk
- The Koss KE7 earbuds are the perfect accessory for portable music lovers seeking a quick and easy replacement.
- The KE7 include two pairs of earbuds one white, one black to suit your preferred style and are designed to fit most anyone's price range and tra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.