Shop KOSS
See all product information
Create Account
Headphone - 100 Hz to 20 kHz
- Mfr # 196726
- Zoro # G312511765
product price:Â
$
13.15
/ea
Key Features
Application
Education
Frequency Response
100 Hz to 20 kHz
Minimum Frequency Response
100 Hz
Maximum Frequency
20 kHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196726
- Zoro #
- G312511765
- UPC #
- 21299151402
- Country of Origin
- China
- Item
- Headphone
- Application
- Education
- Frequency Response
- 100 Hz to 20 kHz
- Minimum Frequency Response
- 100 Hz
- Maximum Frequency
- 20 kHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.