Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koss KE7 Earbud Stereophone Combo Pack

  • Mfr # KE7

  • Zoro # G504123196


product price: $23.29
/ea

Key Features

Color
Black, White
Includes
Earbuds, 2 x pairs of earbuds (one white, one black)
Cable Length
4 ft
Corded/Wireless
Corded
Application
Music
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KE7
Zoro #
G504123196
UPC #
21299179000
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Color
Black, White
Item
Earphone
Includes
Earbuds, 2 x pairs of earbuds (one white, one black)
Corded/Wireless
Corded
Application
Music
Sound Mode
Stereo
Earpiece Type
Binaural
Frequency Response
60 Hz to 20 kHz
Earpiece Sensitivity
98 dB
Host Interface
Mini-phone (3.5mm)
Earpiece Design
Earbud
Impedance
16 Ohm
Connectivity Technology
Wired
Minimum Frequency Response
60 Hz
Mount Type
In-ear
Maximum Frequency
20 kHz

Description

  • Frequency response: 60Hz-20kHz
  • Cord length: 4'
  • Includes 2 pair of earbuds, dual headphone adapter and protective wind-up carrying case
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.