Zoro Homepage

Koss KPH7 Portable Headphone

  • Mfr # KPH7

  • Zoro # G704123125


product price: $35.09
/ea

Key Features

Color
Black
Cable Length
4 ft
Features
Durable
Corded/Wireless
Corded
Earpiece Type
Binaural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPH7
Zoro #
G704123125
UPC #
021299181003
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Color
Black
Item
Headphone
Features
Durable
Corded/Wireless
Corded
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Earpiece Design
Over-the-head
Sound Mode
Stereo

Description

  • Compact design for easy travel
  • Durable adjustable headband
  • Foam ear cushions
  • Frequency response: 80Hzû18kHz
  • L plug and dual-entry 3' cord
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.