Zoro Homepage

Koss KSC21 SportClip Clip-On Headphones

  • Mfr # KSC21

  • Zoro # G403971539


product price: $27.29
/ea

Key Features

Material
Foam
Cable Length
4 ft
Features
Comfortable
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSC21
Zoro #
G403971539
UPC #
21299175545
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Material
Foam
Item
Headphone
Features
Comfortable
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Earpiece Sensitivity
101 dB
Sound Mode
Stereo
Impedance
36 Ohm
Earpiece Type
Binaural
Frequency Response
50 Hz to 18 kHz
Earpiece Design
Over-the-ear

Description

  • Everywear Series clip stereophone delivers a wide range frequency response while clipping comfortable over the ear
  • Pivoting earplates provide a better fit than most slips
  • Oxygen-free copper voice coils improve signal transmission and conduction
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.