Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koss KV6482 Portable Headphone; Black

  • Mfr # KPH7

  • Zoro # G903971558


product price: $26.99
/ea

Key Features

Color
Black
Cable Length
4 ft
Features
Durable
Corded/Wireless
Corded
Earpiece Design
Over-the-head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPH7
Zoro #
G903971558
UPC #
-
Country of Origin
China

Dimensions

Cable Length
4 ft
Width
2.1"
Height
8.4"

Details

Color
Black
Item
Headphone
Features
Durable
Corded/Wireless
Corded
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Connectivity Technology
Wired

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Compact design for easy travel
  • Durable adjustable headband
  • Foam ear cushions
Specifications
  • Color: Black
  • Connectivity Technology: Wired
  • Cable Length: 4'
  • Sound Mode: Stereo
  • Earpiece Design: Over-the-head
  • Earpiece Type: Binaural
  • Host Interface: Mini-phone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.