
Koss On-Ear Headphones 1 pk
Mfr # 184838
Zoro # G400541223
product price: $21.69
/eaKey Features
Cable Length
4 ft
Features
Comfortable, Pivot Mechanism, Built-in Clip
Impedance
60 Ohm
Product Type
Earphone
Earpiece Design
Over-the-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184838
Zoro #
G400541223
UPC #
21299148570
Country of Origin
China
Dimensions
Cable Length
4 ft
Details
Features
Comfortable, Pivot Mechanism, Built-in Clip
Impedance
60 Ohm
Product Type
Earphone
Earpiece Design
Over-the-ear
Connectivity Technology
Wired
Sound Mode
Stereo
Color
Black, Silver
Maximum Frequency
25 kHz
Connector Plating
Gold Plated
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Minimum Frequency Response
15 Hz
Description
The KSC75 titanium's soft, foam ear cushions guarantee an open, hear-through sound for when you prefer to stay connected to your surroundings. Pivoting clips provide a better fit than most over-the-ear sports headphones.
- • Featuring a 2 m titanium coating on its diaphragms
- • Koss KSC75s boast increased rigidity, minimized mechanical distortion
- • Exceedingly accurate sound quality and reproduction
- • Perfect for travel, the KSC75s deliver outstanding sound at home or on the move
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.