
Koss On-Ear Headphones 1 pk
Mfr # 191239
Zoro # G700541282
product price: $13.09
/eaKey Features
Cable Length
4 ft
Features
Lightweight, Durable, Comfortable, Deep Bass, Adjustable Headband
Impedance
32 Ohm
Product Type
Headphone
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191239
Zoro #
G700541282
UPC #
21299147610
Country of Origin
China
Dimensions
Cable Length
4 ft
Details
Features
Lightweight, Durable, Comfortable, Deep Bass, Adjustable Headband
Impedance
32 Ohm
Product Type
Headphone
Connectivity Technology
Wired
Maximum Frequency
20 kHz
Sound Mode
Stereo
Earpiece Design
Over-the-head
Minimum Frequency Response
60 Hz
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Description
The Koss UR10 on ear headphones is a new portable model that offers maximum sound quality in a comfortable lightweight design. Today's music lovers require lightweight on ear headphones that reproduce their favorite recordings, no matter where they go. The UR10 combines the very best in sound performance without sacrificing comfort.
- • Closed ear design for maximum isolation
- • Dynamic components giving a high clear frequency response
- • Adjustable headband for best fit
- • 60HZ-20000HZ frequency
- • Straight, dual entry 4 feet cord and 3.5mm plug
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.