
Koss On-Ear Headphones 1 pk
Mfr # KSC22I
Zoro # G300540715
product price: $19.99
/eaKey Features
Frequency
60 Hz to 20 kHz
Cord Length
4 ft
Earpiece Design
Earbud, Over-the-ear
Microphone Design
On-cable
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSC22I
Zoro #
G300540715
UPC #
21299187180
Country of Origin
China
Dimensions
Cord Length
4 ft
Details
Item
Earset
Frequency
60 Hz to 20 kHz
Earpiece Design
Earbud, Over-the-ear
Microphone Design
On-cable
Connectivity Technology
Wired
Earpiece Type
Binaural
Impedance
16 Ohm
Sound Mode
Stereo
Description
Whether walking, running or riding, the high fidelity Koss KSC22i Sport Clip headphones are ideal for active listeners seeking great sound quality.
- • Sport headphone featuring ultra-lightweight design
- • High-fidelity active sport clip headphones
- • Soft, pliable clips for a secure and comfortable fit
- • In-line microphone (1-touch)
- • Dual-entry cord with 3.5 mm plug
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.