Zoro Homepage

Koss Passive Noise Reduction Stereophone QZ-99

  • Mfr # QZ99

  • Zoro # G604123386


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Cable Length
8 ft
Corded/Wireless
Corded
Earpiece Design
Over-the-head
Earpiece Controls
Volume
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ99
Zoro #
G604123386
UPC #
21299134122
Country of Origin
China

Dimensions

Cable Length
8 ft

Details

Item
Headphone
Corded/Wireless
Corded
Earpiece Design
Over-the-head
Earpiece Controls
Volume
Sound Mode
Stereo
Frequency Response
40 Hz to 20 kHz
Host Interface
Phono
Earpiece Sensitivity
102 dB
Earpiece Type
Binaural
Impedance
60 Ohm

Description

Isolates listener from ambient sounds - ideal for use with racing scanners and metal detectorsVolume control on earcup for easy level adjustment; Stereo/Mono switch for added flexibilitySingle entry 8 foot coiled cordNeodymium magnet structures for outstanding clarity and definitionFrequency response: 40Hz-20kHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.