Zoro Homepage

Koss Portable Headphones with In-Line Volume Control KTX-PRO1

  • Mfr # KTX-PRO1

  • Zoro # G404123418


product price: $54.39
/ea

Key Features

Material
Titanium
Includes
6.3 mm Adapter.
Cable Length
4 ft
Features
Adjustable Headband, Lightweight
Corded/Wireless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTX-PRO1
Zoro #
G404123418
UPC #
21299147641
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Material
Titanium
Item
Headphone
Includes
6.3 mm Adapter.
Features
Adjustable Headband, Lightweight
Corded/Wireless
Corded
Earpiece Design
Over-the-head
Driver Type
Titanium
Frequency Response
15 Hz to 25 kHz
Earpiece Controls
Volume
Distortion
0.2%
Earpiece Sensitivity
103 dB
Host Interface
Mini-phone (3.5mm)
Sensitivity (dB)
103 dB
Impedance
60 Ohm
Sound Mode
Stereo
Earpiece Type
Binaural

Description

Professional quality sound--wherever you go. With a titanium-layered diaphragm for accurate sound reproduction and open foam ear pads for maximum isolation the KTXPro1 adjustable headphones provide high-end studio-level performance straight from your MP3 player computer or mobile phone. From Koss.
  • Includes KTXPro1 titanium portable headphones 1/8" adapter 1/4" adapter and user's manual.
  • Titanium-layered diaphragm for accurate sound reproduction.
  • In-line volume control.
  • 15Hz to 25 000Hz frequency response.
  • 60-ohms impedance.
  • 103dB/SPL/1mW sensitivity.
  • <0.2% distortion.
  • Straight 4'L dual-entry cord.
  • Measures approximately 1-7/8" H x 9-3/4" W x 6-3/8" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.