Zoro Homepage

Koss UR-20 Full-Size Stereophone with Single-Sided Listening

  • Mfr # UR-20

  • Zoro # G903857005


product price: $43.79
/ea

Key Features

Cable Length
8 ft
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Frequency Response
30 Hz to 20 kHz
Earpiece Design
Over-the-head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR-20
Zoro #
G903857005
UPC #
21299147795
Country of Origin
China

Dimensions

Cable Length
8 ft

Details

Item
Headphone
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Frequency Response
30 Hz to 20 kHz
Earpiece Design
Over-the-head
Sound Mode
Stereo
Earpiece Type
Binaural

Description

Flexible headband with sling allows for easy single-sided listening ideal for DJ useUtilizes neodymium rare earth magnet for deep bass and treble clarityClosed leatherette ear cushions for maximum isolation and deep bass Frequency response: 30Hz-20kHzStraight single entry 8 cord with 3.5mm plug and 1/4" adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.