Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koss USB Communication Headset CS95 with Noise Reduction Microphone - CS95 USB

  • Mfr # CS95 USB

  • Zoro # G404055979


product price: $48.79
/ea

Key Features

Features
Adjustable Headband, Noise Reduction
Material
Foam
Microphone Design
Boom
Earpiece Sensitivity
91 dB
Noise Canceling
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS95 USB
Zoro #
G404055979
UPC #
21299184066
Country of Origin
China

Dimensions

Cable Length
8 ft

Details

Features
Adjustable Headband, Noise Reduction
Material
Foam
Microphone Design
Boom
Earpiece Sensitivity
91 dB
Noise Canceling
Yes
Sound Mode
Mono
Compatibility
PC
Frequency Response
30 Hz to 16 kHz
Item
Headset
Connectivity Technology
Wired
Earpiece Design
Over-the-head
Microphone Sensitivity
-56 dB
Impedance
32 Ohm
Host Interface
USB
Earpiece Type
Monaural

Description

  • Boasts a full range of sound that brings every conversation to life
  • Headset with electret, noise reduction microphone for hands-free communication from PC
  • Ideal for PC voice applications, interactive gaming and speech recognition
  • Foam ear cushions for open, hear-through sound
  • Adjustable headband for a great fit
  • Can be used with an external power source if sound card does not have built-in bias supply
  • Offers long-lasting comfort and crystal clear communication
  • Quick and easy connection to PC
  • 8' single entry cord
  • Frequency response: 30 16,000Hz
  • Koss
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.