Shop KOSS
See all product information
Create Account
KPH7G Portable On-Ear Headphone With Adjustable Headband - Green
Mfr # KPH7G
Zoro # G004124556
product price:Â $30.49
/eaKey Features
Color
Green
Cable Length
4 ft
Features
Lightweight, Adjustable Headband, Deep Bass
Impedance
32 Ohm
Earpiece Type
Binaural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KPH7G
- Zoro #
- G004124556
- UPC #
- 21299187746
- Country of Origin
- China
Dimensions
- Cable Length
- 4 ft
Details
- Color
- Green
- Item
- Headphone
- Features
- Lightweight, Adjustable Headband, Deep Bass
- Impedance
- 32 Ohm
- Earpiece Type
- Binaural
- Earpiece Design
- Over-the-head
- Maximum Frequency
- 18 kHz
- Connectivity Technology
- Wired
- Sound Mode
- Stereo
- Minimum Frequency Response
- 80 Hz
- Earpiece Sensitivity
- 91 dB
Description
Features
- Adjustable headband creates secure fit
- Lightweight design without sacrificing the Sound of Koss
- Deep bass production coupled with a wide frequency response
- Straight, dual entry 4 ft. cord
- Covered under the Koss Stereophone
- Color - Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.