On Ear Headphones with Mic
Mfr # UR10I
Zoro # G611787205
product price: $15.39
/eaKey Features
Color
Black
Cable Length
4 ft
Features
Adjustable Headband, Lightweight, Comfortable, Push-to-talk, Durable
Corded/Wireless
Corded
Microphone Design
On-cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR10I
Zoro #
G611787205
UPC #
-
Country of Origin
China
Dimensions
Cable Length
4 ft
Details
Color
Black
Item
Headset
Features
Adjustable Headband, Lightweight, Comfortable, Push-to-talk, Durable
Corded/Wireless
Corded
Microphone Design
On-cable
Earpiece Design
Over-the-head
Host Interface
Mini-phone (3.5mm)
Impedance
32 Ohm
Earpiece Type
Binaural
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Min. Frequency Response
60 Hz
Frequency Response
60 Hz to 20 kHz
Connectivity Technology
Wired
Description
On Ear Headphones with Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.