
On-Ear Headphones with Microphone and Adjustable Headband
Mfr # 184515
Zoro # G0226783
product price: $14.59
/eaKey Features
Cable Length
4 ft
Features
Lightweight, Adjustable Headband
Impedance
32 Ohm
Product Type
Headset
Compatibility
Cellular Phone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184515
Zoro #
G0226783
UPC #
21299184516
Country of Origin
China
Dimensions
Cable Length
4 ft
Details
Features
Lightweight, Adjustable Headband
Impedance
32 Ohm
Product Type
Headset
Compatibility
Cellular Phone
Description
The portable Koss UR10i with Microphone on-ear headphones offers maximum sound quality in a comfortable lightweight design. Today's music lovers want lightweight on-ear headphone that reproduce their favorite recordings, no matter where they go. The UR10i combines the very best in sound, with the convenience of an in-line microphone. The in-line microphone offers easy communication access, so you can stay connected with others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.