Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OnEar Headphones

  • Mfr # 196784

  • Zoro # G812511708


product price: $13.39
/ea

Key Features

Cable Length
4 ft
Features
Lightweight, Adjustable Headband
Corded/Wireless
Corded
Earpiece Design
On-ear
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196784
Zoro #
G812511708
UPC #
021299147610
Country of Origin
United States

Dimensions

Cable Length
4 ft

Details

Item
Headphone
Features
Lightweight, Adjustable Headband
Corded/Wireless
Corded
Earpiece Design
On-ear
Host Interface
Mini-phone (3.5mm)
Application
Music
Min. Frequency Response
60 Hz
Earpiece Type
Binaural
Impedance
32 Ohm
Max. Frequency Response
20 kHz
Sound Pressure Level
94 dB
Connectivity Technology
Wired
Mount Type
Ear-cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.