
Over-Ear Headphones with Microphone and In-Line Remote, UR23i, Black
Mfr # 195223.101
Zoro # G015620870
product price: $25.49
/eaKey Features
Includes
Over Ear Headphones
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195223.101
Zoro #
G015620870
UPC #
21299189276
Country of Origin
China
Details
Color
Black
Item
Over-Ear Headphones
Includes
Over Ear Headphones
Description
With its unique D-Profile design and precision-tuned sound, the KOSS UR23i Full-Size Headphones are ideal for personal listening. Ultra-soft cushions and a closed-back design provide isolation and bring you closer to the music. Answer calls, play, pause, or skip tracks with the UR23i's in-line 1-touch microphone. These wired headphones are both durable and lightweight, making them ideal portable headphones for traveling and for use with computers, desk phones, or tablets.
- Full-sized, over-ear, wired headphones
- 40-mm drivers
- Frequency response: 20 Hz to 20 kHz
- Unique D-profile shape for superior sound and fit
- In-line, 1-touch microphone
- Lightweight, durable construction
- Impedance: 34 ohms
- Sensitivity: 94 dB
- 4-ft. flat cable with 3.5-mm plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.