Portable Earbuds Black
Mfr # 192807
Zoro # G612511625
product price: $7.89
/eaKey Features
Color
Black
Cable Length
4 ft
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192807
Zoro #
G612511625
UPC #
21299175484
Country of Origin
China
Dimensions
Cable Length
4 ft
Details
Color
Black
Item
Earphone
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Sound Pressure Level
98 dB
Min. Frequency Response
60 Hz
Earpiece Design
Earbud
Impedance
16 Ohm
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Frequency Response
60 Hz to 20 kHz
Mount Type
In-ear
Connectivity Technology
Wired
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.