
Portable Earbuds White
Mfr # 192881
Zoro # G812511623
product price: $8.09
/eaKey Features
Color
White
Cable Length
3.94 ft
Features
Lightweight
Corded/Wireless
Corded
Application
Music
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
192881
Zoro #
G812511623
UPC #
21299176801
Country of Origin
China
Dimensions
Cable Length
3.94 ft
Details
Color
White
Item
Earphone
Features
Lightweight
Corded/Wireless
Corded
Application
Music
Min. Frequency Response
60 Hz
Earpiece Design
Earbud
Host Interface
Mini-phone (3.5mm)
Sound Pressure Level
96 dB
Sound Mode
Stereo
Earpiece Type
Binaural
Max. Frequency Response
20 kHz
Impedance
16 Ohm
Frequency Response
60 Hz to 20 kHz
Mount Type
In-ear
Connectivity Technology
Wired
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.