Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Headphone, Black

  • Mfr # KPH7HB

  • Zoro # G014785839


product price: $27.09
/ea

Key Features

Cable Length
4 ft
Impedance
32 Ohm
Earpiece Type
Binaural
Minimum Frequency Response
80 Hz
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPH7HB
Zoro #
G014785839
UPC #
21299197509
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Item
Headphone
Impedance
32 Ohm
Earpiece Type
Binaural
Minimum Frequency Response
80 Hz
Connectivity Technology
Wired
Host Interface
Mini-phone (3.5mm)
Maximum Frequency
18 kHz
Features
Adjustable Headband, Lightweight
Color
Black
Earpiece Design
Over-the-head
Sound Pressure Level
91 dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.