Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Headphone, KTXPRO1

  • Mfr # 195653

  • Zoro # G4372664


product price: $24.89
/ea

Key Features

Cable Length
4 ft
Corded/Wireless
Corded
Product Type
Headset
Earpiece Design
Over-the-head
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195653
Zoro #
G4372664
UPC #
21299147641
Country of Origin
Unknown

Dimensions

Cable Length
4 ft

Details

Item
Headset
Corded/Wireless
Corded
Product Type
Headset
Earpiece Design
Over-the-head
Sound Mode
Stereo
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm), 6.35mm
Connectivity Technology
Wired

Description

Titanium layered diaphragm for accurate sound reproduction. Foam ear cushions for an open, hear-through sound. Adjustable headband with sling for a comfortable and secure fit. Volume control on the cord for easy level adjustment. Straight, dual entry 4 foot cord Includes 1/8" and 1/4" stereo plugs for home and portable use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.