Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable On-Ear Headphone With Adjustable Headband - Red

  • Mfr # KPH7R

  • Zoro # G714785801


product price: $30.69
/ea

Key Features

Cable Length
4 ft
Earpiece Sensitivity
91 dB
Maximum Frequency
18 kHz
Sound Mode
Stereo
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPH7R
Zoro #
G714785801
UPC #
021299184981
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Earpiece Sensitivity
91 dB
Maximum Frequency
18 kHz
Sound Mode
Stereo
Color
Red
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Item
Headphone
Connectivity Technology
Wired
Features
Lightweight, Deep Bass, Adjustable Headband
Impedance
32 Ohm
Minimum Frequency Response
80 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.