SB45 Multimedia Headset
- Mfr # SB45
- Zoro # G703969762
product price:Â
$
49.59
/ea
Key Features
Application
Home
Features
Adjustable Headband
Distortion
0.2%
Frequency Response
18 Hz to 20 kHz
Impedance
100 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB45
- Zoro #
- G703969762
- UPC #
- 21299148655
- Country of Origin
- China
- Application
- Home
- Features
- Adjustable Headband
- Distortion
- 0.2%
- Frequency Response
- 18 Hz to 20 kHz
- Impedance
- 100 Ohm
- Earpiece Design
- Over-the-head
- Connectivity Technology
- Wired
- Sound Mode
- Stereo
- Earpiece Sensitivity
- 103 dB
- Earpiece Type
- Binaural
- Compatibility
- PC voice applications
- Driver Type
- Ferrite
- Microphone Design
- Boom
- Host Interface
- Mini-phone (3.5mm)
- Microphone Sensitivity
- -56 dB
- Item
- Headset
- Microphone Technology
- Electret, Noise Cancelling
Dimensions
- Cable Length
- 8 ft
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.