Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sport Clip-On Headphones

  • Mfr # KSC-75

  • Zoro # G810821816


product price: $48.19
/ea

Key Features

Cable Length
4 ft
Corded/Wireless
Wired
Sound Pressure Level
101 dB
Sound Mode
Stereo
Minimum Frequency Response
15 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSC-75
Zoro #
G810821816
UPC #
212991485708
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Item
Earphone
Corded/Wireless
Wired
Sound Pressure Level
101 dB
Sound Mode
Stereo
Minimum Frequency Response
15 Hz
Maximum Frequency Response
25 kHz
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Impedance
60 Ohm
Earpiece Design
Earbud, Over-the-ear
Mount Type
Outer-ear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.