Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stereo Headphones

  • Mfr # TM602

  • Zoro # G211787285


product price: $6.99
/ea

Key Features

Color
Black
Cable Length
4 ft
Features
Collapsible, Adjustable Headband, Lightweight, Comfortable
Corded/Wireless
Corded
Impedance
32 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM602
Zoro #
G211787285
UPC #
-
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Color
Black
Item
Headphone
Features
Collapsible, Adjustable Headband, Lightweight, Comfortable
Corded/Wireless
Corded
Impedance
32 Ohm
Min. Frequency Response
100 Hz
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Max. Frequency Response
18 kHz
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Frequency Response
100 Hz to 18 kHz

Description

TM602 Stereo Headphones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.