Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft x 20 ft Tarp, Blue

  • Mfr # TRA1020

  • Zoro # G1916760


product price: $15.65
/ea

Key Features

Color
Blue
Tarp Finished Length
10 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRA1020
Zoro #
G1916760
UPC #
78718101020
Country of Origin
China

Dimensions

Finished Size
10 ft x 20 ft
Tarp Finished Length
10 ft
Tarp Finished Width
20 ft

Details

Color
Blue
Item
Tarp

Description

Alliance Economy Utility Tarp, Type: Poly tarpaulins homeowner's utility tarp, Weave: 8x8, Gauge: 4.5 mil, Size: 10x20, Color: Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.