Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft x 24 ft Tarp, Blue

  • Mfr # TRA1225

  • Zoro # G911335601


product price: $22.15
/ea
Sold in multiples of 5 for $110.75

Key Features

Color
Blue
Tarp Finished Length
12 ft
Tarp Finished Width
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRA1225
Zoro #
G911335601
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
12 ft x 24 ft
Tarp Finished Length
12 ft
Tarp Finished Width
24 ft

Details

Color
Blue
Item
Tarp

Description

Blue tarps are waterproof, 8 x 8 weave count, 4.75 mil, UV treated on both sides. Light weight yet extremely durable! Rust resistant grommets, heat sealed seams with reinforced hems. Water and mildew resistant. Excellent for construction and landscaping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.