Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 ft x 30 ft Tarp, Blue

  • Mfr # TRA2030

  • Zoro # G9270514


product price: $42.39
/ea

Key Features

Color
Blue
Tarp Finished Length
20 ft
Tarp Finished Width
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRA2030
Zoro #
G9270514
UPC #
78718102030
Country of Origin
China

Dimensions

Finished Size
20 ft x 30 ft
Tarp Finished Length
20 ft
Tarp Finished Width
30 ft

Details

Color
Blue
Item
Tarp

Description

Alliance Economy Utility Tarp, Type: Poly tarpaulins homeowner's utility tarp, Weave: 8x8, Gauge: 4.5 mil, Size: 20x30, Color: Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.