Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 ft x 36 ft Tarp, Blue

  • Mfr # TRA2436

  • Zoro # G9268070


product price: $63.79
/ea

Key Features

Color
Blue
Tarp Finished Length
24 ft
Tarp Finished Width
36 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRA2436
Zoro #
G9268070
UPC #
78718102436
Country of Origin
China

Dimensions

Finished Size
24 ft x 36 ft
Tarp Finished Length
24 ft
Tarp Finished Width
36 ft

Details

Color
Blue
Item
Tarp

Description

Alliance Economy Utility Tarp, Type: Poly tarpaulins homeowner's utility tarp, Weave: 8x8, Gauge: 4.5 mil, Size: 24x36, Color: Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.