Zoro Homepage

30 ft x 60 ft Tarp, Blue

  • Mfr # TRA3060

  • Zoro # G9272060


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Finished Length
30 ft
Tarp Finished Width
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRA3060
Zoro #
G9272060
UPC #
78718103060
Country of Origin
China

Dimensions

Finished Size
30 ft x 60 ft
Tarp Finished Length
30 ft
Tarp Finished Width
60 ft

Details

Color
Blue
Item
Tarp

Description

Alliance Economy Utility Tarp, Type: Poly tarpaulins homeowner's utility tarp, Weave: 8x8, Gauge: 4.5 mil, Size: 30x60, Color: Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.