Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 ft x 60 ft Tarp, Blue

  • Mfr # TRA4060

  • Zoro # G011335730


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Finished Length
40 ft
Tarp Finished Width
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRA4060
Zoro #
G011335730
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
40 ft x 60 ft
Tarp Finished Length
40 ft
Tarp Finished Width
60 ft

Details

Color
Blue
Item
Tarp

Description

Alliance Economy Utility Tarp, Type: Poly tarpaulins homeowner's utility tarp, Weave: 8x8, Gauge: 4.5 mil, Size: 40x60, Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.