Zoro Homepage

Heavy Duty Tarp, 6 ft x 8 ft, Brown/Green

  • Mfr # TBG0608

  • Zoro # G111335821


product price: $3.99
/ea
Sold in multiples of 30 for $119.70

Key Features

Finished Size
6 ft x 8 ft
Color
Brown/Green
Tarp Strength
Heavy Duty
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBG0608
Zoro #
G111335821
UPC #
-
Country of Origin
Unknown

Dimensions

Finished Size
6 ft x 8 ft
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft

Details

Color
Brown/Green
Tarp Strength
Heavy Duty
Item
Tarp

Description

Alliance, Type: Poly tarpaulins heavy duty contractor's tarp with reversible environ colors, Weave: 10x8, Gauge: 4.5 mil, Size: 6x8, Color: Brown/green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.