Zoro Homepage

Super Duty Tarp, 10 ft x 12 ft, Silver, Plastic

  • Mfr # TRS1012

  • Zoro # G9272368


product price: $26.85
/ea

Key Features

Finished Size
10 ft x 12 ft
Color
Silver
Tarp Material
Plastic
Tarp Strength
Super Duty
Tarp Finished Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS1012
Zoro #
G9272368
UPC #
78718121012
Country of Origin
China

Dimensions

Finished Size
10 ft x 12 ft
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft

Details

Color
Silver
Tarp Material
Plastic
Tarp Strength
Super Duty
Item
Tarp

Description

Alliance Super Duty Tarp, Type: Poly tarpaulins super duty with plastic corner sleeve, Weave: 14x14, Gauge: 10 mil, Size: 10x12, Color: Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.