Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Duty Tarp, Silver, Plastic

  • Mfr # TRS1016

  • Zoro # G111335722


product price: $30.29
/ea
Sold in multiples of 8 for $242.32

Key Features

Color
Silver
Tarp Material
Plastic
Tarp Strength
Super Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS1016
Zoro #
G111335722
UPC #
-
Country of Origin
Unknown

Details

Color
Silver
Tarp Material
Plastic
Tarp Strength
Super Duty
Item
Tarp

Description

Alliance, Type: Poly tarpaulins super duty with plastic corner sleeve, Weave: 14x14, Gauge: 10 mil, Size: 10x16, Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.