Weathermax 3 Pc Cafe Set Cover- Black - 60 L x 30 W x 30 H in.

  • Mfr # 71540

  • Zoro # G915829359


product price:  $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71540
Zoro #
G915829359
UPC #
780659715400
Country of Origin
United States

Description

The KoverRoos outdoor dining set cover is the ultimate in furniture protection. The material design and construction are simply the best on the market. Outdoor furniture covers need to breathe so that moisture can escape keeping mold and mildew from developing under the cover. Koverroos use technologically advanced materials that are one-way breathable - so moisture can evaporate right through the fabric but water dust and dirt can't get in. Koverroos covers are stronger than most vinyl covers yet light weight. This means our covers are easy to use - no struggling to get them on and off. Also these patio furniture covers are able to handle temperatures from -100 degrees Fahrenheit up to +240 degrees. The WeathermaxTM 3 Pc Cafe Set Cover is appropriate for most weather conditions. Tyvek a revolutionary patented fabric ideal for covering outdoor furniture is extremely lightweight and therefore easy to handle yet surprisingly strong. Tyvek patio furniture covers score 4 out of 5 in breathability 5 out of 5 in dirt and dust protection 5 out of 5 in mold and mildew protection 4 out of 5 in rain protection 2 out of 5 in durability 5 out of 5 in ease of storage and 4 out of 5 in color retention. The competition PVC Coated Polyester score 2 out of 5 in breathability 4 out of 5 in dirt and dust protection 2 out of 5 in mold and mildew protection 4 out of 5 in rain protection 3 out of 5 in durability 2 out of 5 in ease of storage and 2 out of 5 in color retention. This particular cover comes with a drawstring attachment system in order to secure the cover in harsher weather conditions and is fitted for an outdoor dining set less than 60 L x 30 W x 30 H in. -WeathermaxTM bar height dining cover. -Woven protective fabric with a HydroMax finish delivers unsurpassed water repellency and mildew resistance maintaining the fabric's natural breathability. -Attachment System - Drawstring to secure cover. -Lightweight breathable strong durable and long lasting. -Storage pouch included. -5 year color retention -Dimension - 60 x 30 x 30 in. -Item Weight - 6 lbs. -Color - Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.