Zoro Homepage

6201 C3, Medium Ball Bearings 3152Mm

  • Mfr # 6201 C3

  • Zoro # G608202513


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Cage Material
Pressed Steel
Seal/Shield Type
Open
Outside Dia.
32 mm
Width
10 mm
Temp. Range
-20 to 390°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6201 C3
Zoro #
G608202513
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
32 mm
Width
10 mm

Details

Cage Material
Pressed Steel
Seal/Shield Type
Open
Temp. Range
-20 to 390°F
Bearing Material
Steel
Lubrication
Light Oil Preservative

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.