Ball Bearing, 120mm Bore, 165mm OD, 22mm W

  • Mfr # 2101074248

  • Zoro # G2066998


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Narrow
Cage Material
52100 Steel
Bore Dia.
120mm
Outside Dia.
165mm
Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101074248
Zoro #
G2066998
UPC #
60579008788
Country of Origin
Japan

Dimensions

Bore Dia.
120mm
Outside Dia.
165mm
Width
22mm

Details

Item
Radial Ball Bearing
Bearing Type
Narrow
Cage Material
52100 Steel
Max. RPM
4000
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil
Industry Number
61924

Description

Ball Bearing,120mm Bore,165mm OD,22mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.