Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 130mm Bore, 280mm OD, 58mm W

  • Mfr # 2101073362

  • Zoro # G2067801


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Machined Bronze Cage
Bore Dia.
130mm
Cage Material
52100 Steel
Outside Dia.
280mm
Width
58mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073362
Zoro #
G2067801
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
130mm
Outside Dia.
280mm
Width
58mm

Details

Item
Radial Ball Bearing
Bearing Type
Machined Bronze Cage
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
6326M
Lubrication
Light Oil Preservative
Max. RPM
2200

Description

Ball Bearing,130mm Bore,280mm OD,58mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.