Zoro Homepage

Ball Bearing, 35mm Bore, 100mm OD, 25mm W

  • Mfr # 6407C3

  • Zoro # G2067768


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Bore Dia.
35mm
Cage Material
52100 Steel
Outside Dia.
100mm
Width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6407C3
Zoro #
G2067768
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35mm
Outside Dia.
100mm
Width
25mm

Details

Item
Ball Bearing,35mm Bore, 100mm OD, 25mm W
Bearing Type
Open
Cage Material
52100 Steel
Max. RPM
7000
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative
Industry Number
6407

Description

Ball Bearing,35mm Bore, 100mm OD, 25mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.