Zoro Homepage

Ball Bearing, 45mm Bore, 68mm OD, 12mm W

  • Mfr # 2101074162

  • Zoro # G2067287


product price: $32.35
/ea

Key Features

Bearing Type
Narrow
Bore Dia.
45mm
Cage Material
52100 Steel
Outside Dia.
68mm
Width
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101074162
Zoro #
G2067287
UPC #
60579008690
Country of Origin
Japan

Dimensions

Bore Dia.
45mm
Outside Dia.
68mm
Width
12mm

Details

Item
Radial Ball Bearing
Bearing Type
Narrow
Cage Material
52100 Steel
Max. RPM
9800
Industry Number
61909
Lubrication
Light Oil
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Ball Bearing,45mm Bore, 68mm OD, 12mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.