Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 55mm Bore, 140mm OD, 33mm W

  • Mfr # 2101073580

  • Zoro # G2067740


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Cage Material
52100 Steel
Bore Dia.
55mm
Outside Dia.
140mm
Width
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073580
Zoro #
G2067740
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
55mm
Outside Dia.
140mm
Width
33mm

Details

Item
Ball Bearing,55mm Bore, 140mm OD, 33mm W
Bearing Type
Open
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Industry Number
6411
Max. RPM
4800
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Ball Bearing,55mm Bore, 140mm OD, 33mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.