Zoro Homepage

Ball Bearing, 55mm Bore, 72mm OD, 9mm W

  • Mfr # 2101073861

  • Zoro # G2067591


product price: $69.29
/ea

Key Features

Bearing Type
Narrow
Cage Material
52100 Steel
Bore Dia.
55mm
Outside Dia.
72mm
Width
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073861
Zoro #
G2067591
UPC #
60579008428
Country of Origin
Japan

Dimensions

Bore Dia.
55mm
Outside Dia.
72mm
Width
9mm

Details

Item
Radial Ball Bearing
Bearing Type
Narrow
Cage Material
52100 Steel
Industry Number
61811
Lubrication
Light Oil
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
8700

Description

Ball Bearing,55mm Bore, 72mm OD, 9mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.